This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CURAD 

    Fabric Strip Bandages, 3" x 1", Beige

  • Item # 11L748
  • Mfr. Model # CUR14925RB
Fabric Strip Bandages, 3" x 1", Beige

See alternate products available online.

Product Details

The heavy-duty fabric and sure-stick adhesive on CURAD® Extreme Hold bandages provide maximum protection in rugged environments, and stay in-place until you take them off, yourself.
• Sterile
• Latex-free
Show More Close
 

Technical Specifications

Item # 11L748
Mfr. Model # CUR14925RB
UNSPSC #42311505
Shipping Weight 0.05 lbs
Country of Origin China *
Item - Adhesive Bandages Strip Bandages
Bandage Color Beige
Bandage Material Fabric
Length 3"
Width 1"
Metal Detectable No
Water Resistant/Waterproof None
Bandages Included 20
Latex Content Latex Free
Package Type Box
Item Bandage, Latex Free
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms