Check Availability
  • CULLIGAN 

    1 Micron Rating Spun Bonded Filter Cartridge, 2-1/2" Diameter, 9-3/4" Height, 5.00 gpm

  • Item # 29AH44
  • Mfr. Model # P1
1 Micron Rating Spun Bonded Filter Cartridge, 2-1/2" Diameter, 9-3/4" Height, 5.00 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These filter cartridges help to reduce sediment in liquids.
Show More Close
 

Technical Specifications

Item # 29AH44
Mfr. Model # P1
UNSPSC #40161502
Shipping Weight 0.57 lbs
Country of Origin China *
Item Spun Bonded Filter Cartridge
Filter Cartridges Sub-Category Solid Cartridges
Micron Rating 1
Height 9-3/4"
Filter Diameter 2-1/2"
Filter Cartridge Media Polypropylene
Filter Flow Rate 5.00 gpm
Max. Temp. 145 Degrees F
Filter Reduces Rust, Sand, Scale, Silt
Max. Pressure 125 psi
Application Whole House
Inside Dia. 1"
Service Life 8,000 gal.
For Use With Mfr. No. HF-150A, HF-360A
* This product's country of origin is subject to change

Compliance and Restrictions