Check Availability
  • CTA DIGITAL 

    Display Monitor Tablet Mount

  • Item # 48XL83
  • Mfr. Model # PAD-DMM
Display Monitor Tablet Mount Display Monitor Tablet Mount Display Monitor Tablet Mount Display Monitor Tablet Mount Display Monitor Tablet Mount Display Monitor Tablet Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Thanks to CTA Digital’s Display Monitor Mount for Tablets, you can now enhance your digital experience with the ultimate add-on to your home or office computer. With this easy to install monitor mount, you’ll be able to enjoy the perfect dual-screen display as you unite both mobile and desktop for one ideal, hands-free setup. By simply attaching the mount to your monitor’s available VESA slots, any tablet becomes a convenient accessory to your computer, and thanks to the two adjustable grips, one spring-loaded and the other activated by a quick-release button on the back, any tablet actually means any tablet. Plus, it’s got two hinges and a slide feature that lets you make adjustments to the orientation, angle and placement of your tablet device. So, whether you have an iPad Air 2, Samsung Galaxy Tab S or Google Nexus 9, make it a permanent part of your computer’s hardware with CTA Digital’s Display Monitor Mount for Tablets.
Show More Close
 

Technical Specifications

Item # 48XL83
Mfr. Model # PAD-DMM
UNSPSC #43212002
Shipping Weight 1.48 lbs
Country of Origin China *
Item - Tablet Cases and Holders Monitor Mount for Tablet
Compatible With 7" to 12" Tablets
Material Aluminum
Color Silver/Black
Length 6"
Width 3-1/2"
Height 22"
Item Tablet Mount Kit
* This product's country of origin is subject to change

Compliance and Restrictions