Check Availability
Cane Torch Extender, Tapered Tip, 32 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cane torch extender helps apply asphalt or concrete sealant inside cracks.
Show More Close
 

Technical Specifications

Item # 30WM11
Mfr. Model # 2070
UNSPSC #27112203
Shipping Weight 1.32 lbs
Country of Origin China *
Item Cane Torch Extender
Type Tapered Tip
Size 32"
Width (In.) 7
Length (In.) 2
Construction Metal, Rubber
Characteristics Soft Grip Handle, Tapered Tip, Ergonomically Designed, Trigger Start, Lifetime Guarantee
Application For Repairing Cracks In Asphalt or Concrete
For Use With Latexite(R), Pli-Stix(R) and Crack Stix(R) Products
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In