Check Availability
  • CST/BERGER 

    Mechanical Measuring Wheel, Outdoor, 6 ft. Cir. Single Wheel, 23" Dia., Steel Tread

  • Item # 8CEN2
  • Mfr. Model # 32-600
Mechanical Measuring Wheel, Outdoor, 6 ft. Cir. Single Wheel, 23" Dia., Steel Tread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8CEN2
Mfr. Model # 32-600
UNSPSC #41111616
Shipping Weight 10.2 lbs
Country of Origin India *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Outdoor
Measuring Wheel Type Single Wheel
Wheel Circumference 6 ft.
Wheel Dia. 23"
Wheel Rim Material Steel
Tread Material Steel
Maximum Measuring Distance - Measuring Wheels 10,000 ft.
Measuring Wheel Function Measures In Feet
Measuring Units ft.
Foldable No
Spoked or Solid Wheel Spoked
Batteries Included No
Batteries Required No
Features Double Handle for Stability
Series 600
Color Silver
Length 47-1/8"
Application Acreage Measurements,Irrigation Surveys, Landscape Architecture
* This product's country of origin is subject to change

Compliance and Restrictions