Check Availability
  • CST/BERGER 

    Magnetic Locator,Digital,Erase Feature

  • Item # 1ELK6
  • Mfr. Model # 19-557
Magnetic Locator,Digital,Erase Feature Magnetic Locator,Digital,Erase Feature
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Detects metals up to 15 ft. underground. Aluminum sensor tube allows use in various weather conditions. Erase button helps distinguish between target item and interfering items. With high-tech magnetic sensors and electronic balancing. LCD with digital numeric and bar graph displays, plus power line indicator. Features simple, waterproof, push-button membrane pad operation. T
Show More Close
 

Technical Specifications

Item # 1ELK6
Mfr. Model # 19-557
UNSPSC #41114206
Catalog Page 565
Shipping Weight 4.92 lbs
Country of Origin Malaysia *
Item Magnetic Locator
Type Electronic Digital
Length (In.) 42-3/4
Power Source (6) AA Batteries
Depth Reading Up To 15 ft. Depending On Metal Thickness
Display LCD Indicator With Digital Numeric And Bar Graph Displays
Audio Alarm Standard Audio Tone To Identify Target Object
Features Adjustable Sensitivity, Erase Feature, Power Line Indicator, Volume Control, Visual Low Battery Warning, Push-Button Membrane Pad
Application Locate Iron, Gas/Water Lines, Surveyors Markers, Valve Covers, Other Ferrous Objects
Includes Soft Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.