Check Availability
  • CST/BERGER 

    Magnet Locator, 42-3/4 In L, (6) AA Batt

  • Item # 8VXV2
  • Mfr. Model # 19-200SC
Magnet Locator, 42-3/4 In L, (6) AA Batt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 8VXV2
Mfr. Model # 19-200SC
UNSPSC #27112109
Shipping Weight 5.45 lbs
Country of Origin Malaysia *
Item Magnet Locator
Type Lightweight
Length 42-3/4"
Power Source (6) AA Batteries
Depth Reading 15 ft.
Operating Temp. 0 Degrees to 120 Degrees F
Display LCD
Keypad Yes
Includes Soft Case, Batteries
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.