Check Availability
  • CST/BERGER 

    Leveling Rod, Aluminum, 16 Ft

  • Item # 1ELP5
  • Mfr. Model # 06-816
Leveling Rod, Aluminum, 16 Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1ELP5
Mfr. Model # 06-816
UNSPSC #27111802
Shipping Weight 5.0 lbs
Country of Origin China *
Item Telescoping Leveling Rod
Type Rectangular
Length 16 ft.
Graduations Feet/10ths/100ths
Number of Sections 5
Markings Scale On Back Side For Quick Overall Height Measurements
Construction Aluminum
Characteristics Wear-Resistant Polycarbonate Lock Buttons
* This product's country of origin is subject to change

Compliance and Restrictions