Check Availability
  • CST/BERGER 

    24x Automatic Level Kit, 300 ft., 360°

  • Item # 8CCL5
  • Mfr. Model # 55-SLVP24ND
24x Automatic Level Kit, 300 ft., 360°
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Optical levels help ensure accurate land elevations with precision optical levels. These units can measure level and alignment, and estimate distance.
Show More Close
 

Technical Specifications

Item # 8CCL5
Mfr. Model # 55-SLVP24ND
UNSPSC #27111802
Shipping Weight 22.0 lbs
Country of Origin China *
Optical Level Product Grouping Optical Levels
Item Automatic Level Kit
Working Range 300 ft.
Magnification 24x
Accuracy +/-1/16" @ 100 ft.
Horizontal Range 360 Degrees
Includes Lens Cover, Plumb Bob, Adjustment Tools, Case, Tripod, 8-ft Rod
IP Rating Not Rated
Horizontal Graduations 1 Degrees
Vertical Range 300 ft.
Vertical Graduations 1 Degrees
Minimum Focus 4 ft.
Aperture 1.4"
Field of View 200 ft.
Number of Lenses 6
Mounting Thread 5/8-11
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.