Check Availability
  • CSL 

    Extra Tall Steel Tray Stand, Black,PK6

  • Item # 12Y334
  • Mfr. Model # 1036BL
Extra Tall Steel Tray Stand, Black,PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12Y334
Mfr. Model # 1036BL
UNSPSC #48101915
Shipping Weight 41.0 lbs
Country of Origin China *
Item Tray Stand
Type Steel
Height (In.) 36"
Width (In.) 19"
Depth (In.) 15"
Material Steel
Color Black
Load Capacity (Lb.) 150
Package Quantity 6
* This product's country of origin is subject to change

Compliance and Restrictions