Check Availability
  • CSL 

    73" Metal Bellman Cart with Red Carpet and Chrome Finish

  • Item # 13X612
  • Mfr. Model # 2000BK-050-RED
73" Metal Bellman Cart with Red Carpet and Chrome Finish
Qty
  • Web Price
    $981.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

At 73" tall, this bellman's cart is designed for easy elevator access.

It features a stainless steel hanging bar with pegs for items with straps, as well as a steel-reinforced undercarriage and 1" solid plywood base.

It also features a wraparound bumper and stainproof olefin carpeting for both indoor and outdoor use. Aesthetically pleasing in any lobby.

• Load cap.: 1200 lb.
• Deck: 23"W x 43"L
Show More Close
 

Technical Specifications

Item # 13X612
Mfr. Model # 2000BK-050-RED
UNSPSC #24101501
Shipping Weight 48.0 lbs
Country of Origin USA *
Item Bellman Cart
Material Metal
Frame Chrome
Carpet Color Red
Bumper Color Black
Deck Length (In.) 43
Deck Width (In.) 23
Height 73"
Depth 23"
Finish Chrome
Caster Dia. (In.) 8"
Load Capacity (Lb.) 1200
Includes Poly Tire, Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms