Check Availability
  • CRYDOM 

    DIN Rail Bracket Kit, 45mm DIN Bracket Kit Type

  • Item # 13V351
  • Mfr. Model # DRK1
DIN Rail Bracket Kit, 45mm DIN Bracket Kit Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help keep your solid state relay at a safe operating temperature with this heat sink. The blade design allows heat to dissipate into surrounding ambient air, and the high thermal conductive material construction helps to increase thermal dissipation effectiveness. The heat sink must be oriented in such a way that airflow over its finned surface can be maximized.
Show More Close
 

Technical Specifications

Item # 13V351
Mfr. Model # DRK1
UNSPSC #39121542
Shipping Weight 0.3 lbs
Country of Origin Taiwan *
Item DIN Rail Bracket Kit
Type 45mm DIN Bracket Kit
Length (In.) 3.82
Width (In.) 1.46
Depth (In.) 0.25
For Use With Solid State Relays
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.