Check Availability
  • CROWNHILL 

    72" Circle, Paper Heavy-Duty Mailing Tube with 4" Inside Dia., Brown; PK12

  • Item # 35WE02
  • Mfr. Model # P4072KHD
72" Circle, Paper Heavy-Duty Mailing Tube with 4" Inside Dia., Brown; PK12
Qty
  • Web Price
    $156.00 / pkg. of 12
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35WE02
Mfr. Model # P4072KHD
UNSPSC #44121501
Shipping Weight 35.9 lbs
Country of Origin USA *
Item Heavy-Duty Mailing Tube
Shape Circle
Material Paper
Inside Length 72"
Inside Dia. 4"
Wall Thickness 0.125 mil
Color Brown
Standards USPS, UPS and DOT Shipping
Includes Caps
* This product's country of origin is subject to change

Compliance and Restrictions