Check Availability
  • CROWNHILL 

    48" Circle, Paper Heavy-Duty Mailing Tube with 3" Inside Dia., Brown; PK24

  • Item # 35WD92
  • Mfr. Model # P3048KHD
48" Circle, Paper Heavy-Duty Mailing Tube with 3" Inside Dia., Brown; PK24
Qty
  • Web Price
    $160.50 / pkg. of 24
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35WD92
Mfr. Model # P3048KHD
UNSPSC #44121501
Shipping Weight 37.4 lbs
Country of Origin USA *
Item Heavy-Duty Mailing Tube
Shape Circle
Material Paper
Inside Length 48"
Inside Dia. 3"
Wall Thickness 0.125 mil
Color Brown
Standards USPS, UPS and DOT Shipping
Includes Caps
* This product's country of origin is subject to change

Compliance and Restrictions