Check Availability
  • CROWNHILL 

    24" Circle, Paper Heavy-Duty Mailing Tube with 3" Inside Dia., Brown; PK24

  • Item # 35WD88
  • Mfr. Model # P3024KHD
24" Circle, Paper Heavy-Duty Mailing Tube with 3" Inside Dia., Brown; PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35WD88
Mfr. Model # P3024KHD
UNSPSC #44121501
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Heavy-Duty Mailing Tube
Shape Circle
Material Paper
Inside Length 24"
Inside Dia. 3"
Wall Thickness 0.08mm
Color Brown
Standards USPS, UPS and DOT Shipping
Includes Caps
* This product's country of origin is subject to change

Compliance and Restrictions