Check Availability
  • CROWN VERITY 

    84" x 30" x 50" Vinyl Grill Cover

  • Item # 12H053
  • Mfr. Model # BC-72
84" x 30" x 50" Vinyl Grill Cover
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12H053
Mfr. Model # BC-72
UNSPSC #48101512
Catalog Page 1459
Shipping Weight 14.0 lbs
Country of Origin Taiwan *
Item Grill Cover
Overall Depth 30"
Overall Width 84"
Overall Height 50"
Material Vinyl
For Use With 5YGH1, 5YGH2, 12H021,
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.