Check Availability
  • CROSBY 

    Terminator Wedge Socket, Steel, 1/2in

  • Item # 29WR31
  • Mfr. Model # 1035009
Terminator Wedge Socket, Steel, 1/2in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Socket secures the tail of the wire rope to the wedge to eliminate wedge loss and the need for an extra piece of wire rope. Also eliminates potential breaking off of the tail from fatigue. Pin diameter and jaw opening allows wedge and socket to be used in conjunction with closed swage and spelter sockets.
Show More Close
 

Technical Specifications

Item # 29WR31
Mfr. Model # 1035009
UNSPSC #31162812
Catalog Page 1090
Shipping Weight 5.8 lbs
Country of Origin USA *
Item Terminator Wedge Socket
Material Steel
Wire Rope Dia. 1/2"
Finish Painted
For Use With All Wire Rope
Standards ASME B30.26, ABS 2007 Steel Vessel Rules 1-1-17.7, EN 13411-6: 2004, RR-S-550E
Includes Wire Rope Clip
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.