Check Availability
  • CROSBY 

    Chain and Wire Rope Lubricant, 12 oz. Aerosol Can, Brown Color

  • Item # 48FR70
  • Mfr. Model # 1038946
Chain and Wire Rope Lubricant, 12 oz. Aerosol Can, Brown Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 48FR70
Mfr. Model # 1038946
UNSPSC #15121514
Shipping Weight 0.98 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Chain and Wire Rope Lubricant
Lubricant Container Aerosol Can
Container Size 12 oz.
Lubricant NSF Rating Not Rated
Lubricant Additives No Additives
Max. Operating Temp. 350 Degrees F
Min. Operating Temp. -10 Degrees F
Properties- Chain and Cable Lubricants General Purpose
Net Weight 12 oz.
Color Brown
Application Food Processing, Handling Equipment
Standards USDA APPROVED PER LUBE MFG.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms