Check Availability
  • CRETORS 

    Hot Dog Bun Warmer, Up to 48 Buns, 130°F, Voltage 120, Width 34", Height 7-3/4", Depth 21"

  • Item # 31EW13
  • Mfr. Model # 7953
Hot Dog Bun Warmer, Up to 48 Buns, 130°F, Voltage 120, Width 34", Height 7-3/4", Depth 21"
Qty
  • Web Price
    $1,513.07 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hot Dog Bun Warmer from Cretars features stainless steel construction and digital temperature controls.

• Provides either dry or humid heat
• 120V
Show More Close
 

Technical Specifications

Item # 31EW13
Mfr. Model # 7953
UNSPSC #48101515
Catalog Page 1458
Shipping Weight 73.0 lbs
Country of Origin USA *
Item Hot Dog Bun Warmer
Capacity Up to 48 Buns
Voltage 120
Heat Setting 130 Degrees F
Height 7-3/4"
Width 34"
Depth 21"
Plug Type 5-15
Material Stainless Steel
Watts 350
Amps 2.9
Phase Single
Standards UL/ULS
Includes Water Drawer
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.