Check Availability
  • CRETORS 

    Hot Dog Bun Warmer, Up to 36 Buns, 130°F, Voltage 120, Width 19-3/4", Height 10", Depth 19"

  • Item # 31EW12
  • Mfr. Model # 7952
Hot Dog Bun Warmer, Up to 36 Buns, 130°F, Voltage 120, Width 19-3/4", Height 10", Depth 19"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hot Dog Bun Warmer from Cretars features stainless steel construction and digital temperature controls.

• Provides either dry or humid heat
• 120V
Show More Close
 

Technical Specifications

Item # 31EW12
Mfr. Model # 7952
UNSPSC #48101515
Catalog Page 1458
Shipping Weight 51.0 lbs
Country of Origin USA *
Item Hot Dog Bun Warmer
Capacity Up to 36 Buns
Voltage 120
Heat Setting 130 Degrees F
Height 10"
Width 19-3/4"
Depth 19"
Plug Type 5-15
Material Stainless Steel
Watts 250
Amps 8.3
Phase Single
Standards UL/ULS
Includes Water Drawer
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.