Check Availability
  • CRETORS 

    Cotton Candy Mix, Flavor: Blue Raspberry, 3-1/4 lb., 6 PK

  • Item # 31EW26
  • Mfr. Model # 7409-RA
Cotton Candy Mix, Flavor: Blue Raspberry, 3-1/4 lb., 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ready-to-use, great tasting, and simple to use for any concession areas or food service operations.
Show More Close
 

Technical Specifications

Item # 31EW26
Mfr. Model # 7409-RA
UNSPSC #48101532
Catalog Page 1458
Shipping Weight 19.9 lbs
Country of Origin USA *
Item Cotton Candy Mix
Size 3-1/4 lb.
Flavor Blue Raspberry
Material Floss Sugar
For Use With Cotton Candy Machine
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.