Check Availability
  • CRETORS 

    17" x 35-1/2" x 25" Hot Dog Broiler

  • Item # 31EW09
  • Mfr. Model # E1700
17" x 35-1/2" x 25" Hot Dog Broiler
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hot Dog Broiler from Cretars heats frozen hot dogs in 20 minutes.

• Warms up to 48 buns
• 120V
Show More Close
 

Technical Specifications

Item # 31EW09
Mfr. Model # E1700
UNSPSC #48101515
Catalog Page 1458
Shipping Weight 70.0 lbs
Country of Origin USA *
Item Hot Dog Broiler
Capacity Up to 36 Hot Dogs, 48 Buns
Cooking Surface Material Stainless Steel
Cooking Surface Dimensions 2-1/4"W x 13"H
Frame Material Aluminum
Temp. Range 80 Degrees to 200 Degrees F
Voltage 120
Watts 1200
Amps 10
Phase Single
Plug Type 5-15
Height 17"
Width 35-1/2"
Depth 25"
Features Provides Complete Product Rotation On Heat Plate, Racks Lifts Off for Easy Cleaning, Digital Temperature Control and Visual Display
Standards UL/ULS
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.