Check Availability
  • CRESTWARE 

    Turner with 6-1/2" Stainless Steel Solid Blade and 5" Brown Handle

  • Item # 45GL09
  • Mfr. Model # WHHT63
Turner with 6-1/2" Stainless Steel Solid Blade and 5" Brown Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GL09
Mfr. Model # WHHT63
UNSPSC #52151616
Shipping Weight 0.4 lbs
Country of Origin China *
Item Turner
Blade Style Solid
Blade Edge Straight
Blade Length 6-1/2"
Blade Width 2-57/64"
Overall Length 10-1/2"
Handle Color Brown
Blade Material Stainless Steel
Handle Length 5"
Handle Material Wood
Standards NSF Certified
* This product's country of origin is subject to change

Compliance and Restrictions