Check Availability
  • CRESTWARE 

    Turner with 4" Stainless Steel Solid Blade and 7" Brown Handle

  • Item # 45GL08
  • Mfr. Model # WHHD45
Turner with 4" Stainless Steel Solid Blade and 7" Brown Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GL08
Mfr. Model # WHHD45
UNSPSC #52151616
Shipping Weight 0.525 lbs
Country of Origin Taiwan *
Item Turner
Blade Style Solid
Blade Edge Straight
Blade Length 4"
Blade Width 5"
Overall Length 11"
Handle Color Brown
Blade Material Stainless Steel
Handle Length 7"
Handle Material Wood
Standards NSF Certified
* This product's country of origin is subject to change

Compliance and Restrictions