Check Availability
  • CRESTWARE 

    Turner with 10" Stainless Steel Solid Blade and 4-3/4" Brown Handle

  • Item # 45GL27
  • Mfr. Model # WHT103
Turner with 10" Stainless Steel Solid Blade and 4-3/4" Brown Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GL27
Mfr. Model # WHT103
UNSPSC #52151616
Shipping Weight 0.43 lbs
Country of Origin China *
Item Turner
Blade Style Solid
Blade Edge Rounded
Blade Length 10"
Blade Width 2-57/64"
Overall Length 14"
Handle Color Brown
Blade Material Stainless Steel
Handle Length 4-3/4"
Handle Material Wood
Standards NSF Certified
* This product's country of origin is subject to change

Compliance and Restrictions