Check Availability
  • CRESTWARE 

    Turner with 10" Stainless Steel Solid Blade and 11" Brown Handle

  • Item # 45GL10
  • Mfr. Model # WHLT20
Turner with 10" Stainless Steel Solid Blade and 11" Brown Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GL10
Mfr. Model # WHLT20
UNSPSC #52151616
Shipping Weight 0.6 lbs
Country of Origin China *
Item Turner
Blade Style Solid
Blade Edge Rounded
Blade Length 10"
Blade Width 2-57/64"
Overall Length 20-1/2"
Handle Color Brown
Blade Material Stainless Steel
Handle Length 11"
Handle Material Wood
Standards NSF Certified
* This product's country of origin is subject to change

Compliance and Restrictions