Check Availability
  • CRESTWARE 

    Rarebit, 8 oz. Ceramic, Bone White

  • Item # 21D321
  • Mfr. Model # CM92
Rarebit, 8 oz. Ceramic, Bone White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21D321
Mfr. Model # CM92
UNSPSC #52151902
Shipping Weight 32.0 lbs
Country of Origin China *
Item Rarebit
Bakeware and Roast Pans Product Group Rarebit
Type Dover Narrow Rim
Size 8 oz.
Material Ceramic
Color Bone White
* This product's country of origin is subject to change

Compliance and Restrictions