Check Availability
  • CRESTWARE 

    Bouillon Cup, Bright White, 8 oz., PK36

  • Item # 21D325
  • Mfr. Model # FR12
Bouillon Cup, Bright White, 8 oz., PK36
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 21D325
Mfr. Model # FR12
UNSPSC #52152009
Shipping Weight 17.85 lbs
Country of Origin China *
Item Bouillon Cup
Type Firenze
Capacity 8 oz.
Overall Height 2-1/4"
Diameter 4"
Material Ceramic
Color Bright White
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.