Check Availability
  • CRESTWARE 

    Aluminum Frying Pan

  • Item # 21D617
  • Mfr. Model # FRY12H
Aluminum Frying Pan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21D617
Mfr. Model # FRY12H
UNSPSC #52151802
Shipping Weight 3.3 lbs
Country of Origin China *
Item Frying Pan
Overall Length (In.) 22-1/2
Overall Width (In.) 12-1/2
Overall Height (In.) 2
Bottom Dia. (In.) 10
Inside Dia. (In.) 12
Outside Dia. (In.) 12-1/2
Inside Depth (In.) 1-7/8
Handle Type Chrome Plated Steel
Handle Color Gray
Temp. Resistance (Deg. F) 450 Handle
Material Aluminum
Gauge 2.5mm
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions