Check Availability
  • CRESTWARE 

    8" Straight Cleaver, Wood

  • Item # 45GJ20
  • Mfr. Model # KN320
8" Straight Cleaver, Wood
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45GJ20
Mfr. Model # KN320
UNSPSC #48101801
Shipping Weight 0.65 lbs
Country of Origin China *
Item Cleaver
Type Straight
Length 8"
Blade Type Straight
Blade Material High Carbon Steel
Handle Hardwood
Handle Color Wood
NSF Certified Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms