Check Availability
  • CRESTWARE 

    8-3/4" x 8-3/4" x 7" Plastic Round Storage Container, White

  • Item # 45GK92
  • Mfr. Model # SQW6
8-3/4" x 8-3/4" x 7" Plastic Round Storage Container, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GK92
Mfr. Model # SQW6
UNSPSC #52152002
Shipping Weight 1.0 lbs
Country of Origin China *
Item Round Storage Container
Type Stackable
Capacity (Qt.) 6
Overall Length (In.) 8-3/4
Overall Width (In.) 8-3/4
Overall Height (In.) 7
Overall Depth (In.) 7
Color White
Handle Yes
Handle Color White
Material Plastic
For Use With Food
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms