Check Availability
  • CRESTWARE 

    8-1/2" x 7-1/4" x 4-1/4" Plastic Round Storage Container, Clear

  • Item # 45GJ97
  • Mfr. Model # RCC2
8-1/2" x 7-1/4" x 4-1/4" Plastic Round Storage Container, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45GJ97
Mfr. Model # RCC2
UNSPSC #52152002
Shipping Weight 0.5 lbs
Country of Origin China *
Item Round Storage Container
Type Stackable
Capacity (Qt.) 2
Overall Length (In.) 8-1/2
Overall Width (In.) 7-1/4
Overall Height (In.) 4-1/4
Overall Depth (In.) 4-1/4
Inside Dia. (In.) 7
Outside Dia. (In.) 8-1/4
Color Clear
Handle Yes
Handle Color Clear
Material Plastic
For Use With Food
Features NSF STD
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms