Check Availability
  • CRESTWARE 

    7-1/4" x 7-1/4" x 7-1/4" Plastic Round Storage Container, White

  • Item # 45GK91
  • Mfr. Model # SQW4
7-1/4" x 7-1/4" x 7-1/4" Plastic Round Storage Container, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GK91
Mfr. Model # SQW4
UNSPSC #52152002
Shipping Weight 0.67 lbs
Country of Origin China *
Item Round Storage Container
Type Stackable
Capacity (Qt.) 4
Overall Length (In.) 7-1/4
Overall Width (In.) 7-1/4
Overall Height (In.) 7-1/4
Overall Depth (In.) 7-1/4
Color White
Handle Yes
Handle Color White
Material Plastic
For Use With Food
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms