Check Availability
  • CRESTWARE 

    7-1/4" x 7-1/4" x 7-1/4" Plastic Round Storage Container, Clear

  • Item # 45GK83
  • Mfr. Model # SQC4
7-1/4" x 7-1/4" x 7-1/4" Plastic Round Storage Container, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45GK83
Mfr. Model # SQC4
UNSPSC #52152002
Shipping Weight 0.77 lbs
Country of Origin China *
Item Round Storage Container
Type Stackable
Capacity (Qt.) 4
Overall Length (In.) 7-1/4
Overall Width (In.) 7-1/4
Overall Height (In.) 7-1/4
Overall Depth (In.) 7-1/4
Color Clear
Handle Yes
Handle Color Clear
Material Plastic
For Use With Food
Features NSF STD
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms