Check Availability
  • CRESTWARE 

    3-1/2" Serrated Paring Knife, White

  • Item # 45GH90
  • Mfr. Model # KN04
3-1/2" Serrated Paring Knife, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45GH90
Mfr. Model # KN04
UNSPSC #48101801
Shipping Weight 0.21 lbs
Country of Origin China *
Item Paring Knife
Type Serrated
Length 3-1/2"
Blade Type Serrated
Blade Material High Carbon Steel
Handle Polypropylene
Handle Color White
NSF Certified Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms