Check Availability
  • CRESTWARE 

    23" x 12" x 17-1/2" Plastic Ingredient Bin, Beige

  • Item # 45GH86
  • Mfr. Model # IN5
23" x 12" x 17-1/2" Plastic Ingredient Bin, Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45GH86
Mfr. Model # IN5
UNSPSC #52152002
Shipping Weight 11.5 lbs
Country of Origin China *
Item Ingredient Bin
Type Ingredient, White
Capacity (Qt.) 20
Overall Length (In.) 23
Overall Width (In.) 12
Overall Height (In.) 17-1/2
Overall Depth (In.) 17-1/2
Color Beige
Handle No
Material Plastic
For Use With Food, Dry
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms