Check Availability
  • CRESTWARE 

    16-1/4" x 13-1/2" x 5-1/2" Stainless Steel Colander with 1/8" Hole Dia.

  • Item # 45GH41
  • Mfr. Model # COL08
16-1/4" x 13-1/2" x 5-1/2" Stainless Steel Colander with 1/8" Hole Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45GH41
Mfr. Model # COL08
UNSPSC #52151604
Shipping Weight 1.06 lbs
Country of Origin India *
Item Colander
Capacity 8 qt.
Hole Dia. 1/8"
Overall Height 5-1/2"
Overall Length 16-1/4"
Overall Width 13-1/2"
Top Dia. 13-1/2"
Material Stainless Steel
Color Steel
Handle Material Stainless Steel
Handle Length 3"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.