Check Availability
  • CRESTWARE 

    13-1/2" x 13" x 15" Plastic Round Storage Container, Clear

  • Item # 45GJ96
  • Mfr. Model # RCC18
13-1/2" x 13" x 15" Plastic Round Storage Container, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45GJ96
Mfr. Model # RCC18
UNSPSC #52152002
Shipping Weight 2.0 lbs
Country of Origin China *
Item Round Storage Container
Type Stackable
Capacity (Qt.) 18
Overall Length (In.) 13-1/2
Overall Width (In.) 13
Overall Height (In.) 15
Overall Depth (In.) 15
Inside Dia. (In.) 12
Outside Dia. (In.) 13-1/2
Color Clear
Handle Yes
Handle Color Clear
Material Plastic
For Use With Food
Features NSF STD
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms