Check Availability
  • CRESTWARE 

    10" Straight Bread Knife, White

  • Item # 45GJ16
  • Mfr. Model # KN22
10" Straight Bread Knife, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45GJ16
Mfr. Model # KN22
UNSPSC #48101801
Shipping Weight 0.4 lbs
Country of Origin China *
Item Bread Knife
Type Straight
Length 10"
Blade Type Straight
Blade Material High Carbon Steel
Handle Polypropylene
Handle Color White
NSF Certified Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms