Check Availability
  • CRESTWARE 

    10" Serrated Bread Knife, Black

  • Item # 45GJ02
  • Mfr. Model # KN122
10" Serrated Bread Knife, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45GJ02
Mfr. Model # KN122
UNSPSC #48101801
Shipping Weight 0.32 lbs
Country of Origin China *
Item Bread Knife
Type Serrated
Length 10"
Blade Type Serrated
Blade Material High Carbon Steel
Handle Santoprene
Handle Color Black
NSF Certified Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms