Check Availability
  • CRESCENT NICHOLSON 

    SAE Thread Restoring File, Specialty

  • Item # 3MD30
  • Mfr. Model # T33007
SAE Thread Restoring File, Specialty
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Specialty Files

• Warrensville Swiss Pattern files meet or exceed U.S. Government Specification GGG-F-3316
Show More Close
 

Technical Specifications

Item # 3MD30
Mfr. Model # T33007
UNSPSC #27111902
Catalog Page 820
Shipping Weight 0.35 lbs
Country of Origin USA *
Item SAE Thread Restoring File
Pattern Specialty
Profile Shape Square
Length 8-1/2"
Finish Natural
Threads per Inch 9-12, 10-16, 20-27, 28-32
Handle Design None
Application Restores Damaged or Rusted External Threads on Bolts, Threaded Shafts, Pipe and Pipe Fittings
* This product's country of origin is subject to change

Welcome Sign In