Check Availability
  • CRESCENT 

    6-1/2", 10-1/2" Steel Slide Adjustable Wrench Set with Slide Adjustable Handle

  • Item # 3LYC5
  • Mfr. Model # AC610RS
6-1/2", 10-1/2" Steel Slide Adjustable Wrench Set with Slide Adjustable Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LYC5
Mfr. Model # AC610RS
UNSPSC #27111707
Shipping Weight 2.53 lbs
Country of Origin China *
Item Slide Adjustable Wrench Set
Insulated / Uninsulated Uninsulated
Nonsparking No
Number of Pieces 2
Wrench Nominal Length 6", 10"
Overall Length 6-1/2", 10-1/2"
Jaw Capacity 15/16", 1-5/16"
Material Steel
Finish Chrome
Adjustable Wrench Grip Style Plain
Wrench Handle End Style Hang Hole
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In