Check Availability
  • CRES COR 

    Universal Angles Hot Proof Cabinet

  • Item # 5EML3
  • Mfr. Model # 121-PH-UA-11D
Universal Angles Hot Proof Cabinet
Qty
  • Web Price
    $3,935.63 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Versatile, noninsulated proofing/holding cabinet. Use as an all-purpose proofer, a moving air proofer for delicate products, or a holding cabinet to keep prepared foods at serving temperatures.
Show More Close
 

Technical Specifications

Item # 5EML3
Mfr. Model # 121-PH-UA-11D
UNSPSC #48101510
Shipping Weight 185.0 lbs
Country of Origin USA *
Item Hot Proof Cabinet
Type Universal Angles
Holding Capacity 11 to 22 Pans
Voltage 120
Watts 2000
Phase 1
Material Aluminum
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.