Check Availability
  • CRES COR 

    Universal Angle Rack, 25 3/8 x 24 15/16

  • Item # 5EML1
  • Mfr. Model # 207-UA-13A
Universal Angle Rack, 25 3/8 x 24 15/16
Qty
  • Web Price
    $1,504.18 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Chrome-plated wire universal angles adjustable on 1-1⁄2" centers. Holds a variety of pan sizes.
Show More Close
 

Technical Specifications

Item # 5EML1
Mfr. Model # 207-UA-13A
UNSPSC #48101915
Catalog Page 1448
Shipping Weight 115.0 lbs
Country of Origin USA *
Item Rack
Material Aluminum
Number of Slots 13
Height 69-3/4"
Load Capacity 1000 lb
Construction Aluminum
Width 25-3/8"
Depth 24-15/16"
Color Gray
Caster Type 2- 5" Swivel, 2 With Brakes
Caster Temp. Rating 180 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms