Check Availability
  • CRES COR 

    Universal Angle Rack, 64-1/2" H, 26-3/8" W

  • Item # 5EML0
  • Mfr. Model # 207-UA-12AD
Universal Angle Rack, 64-1/2" H, 26-3/8" W
Qty
  • Web Price
    $2,370.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Chrome-plated wire universal angles adjustable on 1-1⁄2" centers. Holds a variety of pan sizes. Product is designed to fit roll-in or pass-through refrigerators, freezers, and warming cabinets.
Show More Close
 

Technical Specifications

Item # 5EML0
Mfr. Model # 207-UA-12AD
UNSPSC #48101915
Catalog Page 1448
Shipping Weight 120.0 lbs
Country of Origin USA *
Item Rack
Material Aluminum
Number of Slots 12
Height 64-1/2"
Load Capacity 1000 lb
Construction Aluminum
Width 26-3/8"
Depth 26-13/16"
Color Gray
Caster Type 2- 5" Swivel, 2 With Brakes
Caster Temp. Rating 180 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms