Check Availability
  • CRES COR 

    Under Counter Cook-N-Hold Low Temp Oven Radiant Oven

  • Item # 5EML5
  • Mfr. Model # 750CHSSDX
Under Counter Cook-N-Hold Low Temp Oven Radiant Oven
Qty
  • Web Price
    $6,807.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cooks and holds up to 100 lb. of meat. Max. temperature is 325°F.
Show More Close
 

Technical Specifications

Item # 5EML5
Mfr. Model # 750CHSSDX
UNSPSC #52141519
Shipping Weight 205.0 lbs
Country of Origin USA *
Item Radiant Oven
Type Under Counter Cook-N-Hold Low Temp Oven
Holding Capacity 10 Pans
Voltage 208/240
Phase 1 or 3
Material Stainless Steel, Aluminum
Includes 3 Wire Grids
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close