Check Availability
  • CRES COR 

    Roast-N-Hold Convection Oven Convection Oven

  • Item # 5EML6
  • Mfr. Model # CO151FUA12DE2401
Roast-N-Hold Convection Oven Convection Oven
Qty
  • Web Price
    $12,081.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Slow convected air system promotes natural browning. Roast and hold over 300 lb. of meat. Chrome-plated universal angles accommodate a variety of pan sizes on adjustable 1-1⁄2" spacing. Max. temperature is 350°F.
Show More Close
 

Technical Specifications

Item # 5EML6
Mfr. Model # CO151FUA12DE2401
UNSPSC #52141519
Shipping Weight 462.0 lbs
Country of Origin USA *
Item Convection Oven
Type Roast-N-Hold Convection Oven
Holding Capacity 12 Pans
Voltage 208/240
Phase 1 or 3
Material Stainless Steel
Includes 12 Universal Angles and 6 Raised Wire Grids
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.