Check Availability
  • CRES COR 

    Retherm Heat-N-Hold Oven Retherm Oven

  • Item # 5EML8
  • Mfr. Model # RO151FUA18DE2403
Retherm Heat-N-Hold Oven Retherm Oven
Qty
  • Web Price
    $13,032.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for both reconstituting precooked foods and slow roasting. Chrome plated wire universal angles accommodate a variety of pan sizes on adjustable 1-1⁄2" spacing. Max. temperature is 350°F.
Show More Close
 

Technical Specifications

Item # 5EML8
Mfr. Model # RO151FUA18DE2403
UNSPSC #52141519
Shipping Weight 440.0 lbs
Country of Origin USA *
Item Retherm Oven
Type Retherm Heat-N-Hold Oven
Holding Capacity 18 Pans
Voltage 208/240
Phase 1 or 3
Material Stainless Steel
Includes 18 Universal Angles
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close