Check Availability
  • CRES COR 

    Refrigerated Cabinet, Commercial, Stainless Steel, 28-3/4" Overall Width

  • Item # 5EMK7
  • Mfr. Model # R171SUA10E
Refrigerated Cabinet, Commercial, Stainless Steel, 28-3/4" Overall Width
Qty
  • Web Price
    $8,644.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fully insulated, holds food and beverages at serving temperature. Forced air system provides even distribution of cold air. Self-closing doors.
Show More Close
 

Technical Specifications

Item # 5EMK7
Mfr. Model # R171SUA10E
UNSPSC #48102106
Shipping Weight 362.0 lbs
Country of Origin USA *
Refrigerator Item Refrigerator
Refrigerator Style Reach In
Color Stainless Steel
Refrigerator Capacity 18.0 cu. ft.
Overall Height 73-3/8"
Overall Width 28-3/4"
Overall Depth 34"
Door Style Solid, Swing
Commercial / Residential Commercial
Total Capacity 18.0 cu. ft.
Refrigerant Type R134a
Refrigerator Temperature Range (C) 1 Degrees to 5 Degrees
Refrigerator Temperature Range (F) 33 Degrees to 40 Degrees
Number of Doors 1
Defrost Automatic
Cord Length 10 ft.
Voltage 115V
Hz 60
Amps 15.0
Door Hinge Right
Standards CSA Certified
Energy Star Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms