Check Availability
  • CRES COR 

    Rack, Corrugated

  • Item # 5EMK8
  • Mfr. Model # 200-1841A
Rack,  Corrugated
Qty
  • Web Price
    $1,534.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Securely holds 18" x 26" pans on 1-1⁄2" centers without tipping.
Show More Close
 

Technical Specifications

Item # 5EMK8
Mfr. Model # 200-1841A
UNSPSC #48101915
Catalog Page 1448
Shipping Weight 80.0 lbs
Country of Origin USA *
Item Rack
Material Aluminum
Number of Slots 39
Height 69-9/16"
Load Capacity 1000 lb
Construction Aluminum
Width 21-13/16"
Depth 26-3/4"
Color Gray
Caster Type 2- 5" Swivel, 2 With Brakes
Caster Temp. Rating 180 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms